ABILITY ONE Lakban OPP Rubber (Solasi / Selotip)

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC31201517
ColorClear
Imperial Tape Length (yd)55
Imperial Tape Width (inch)2
Length (m)150
Maximum Tape Performance Temperature (°F)110
Metric Tape Width (mm)50
Minimum Tape Performance Temperature (°F)30
Package ConfigurationRectangle
Shelf Life (month)12
StandardsASTM D5486
Tape AdhesiveRubber
Tape Adhesive Strength (oz/inch)47
Tape ApplicationHand
Tape Backing MaterialPolypropylene
Tape Core Diameter (inch)3
Tape Roll Diameter (inch)3
Tape Strength RatingLight Duty
Tape Tensile Strength (lbs/inch)26
Text ColorBlack
Thickness (micron)48.26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene-backed tape is smooth, flexible, and tear-resistant. It is commonly used for boxes that are made of recycled material, have been previously used, or have rough surfaces.
Feature
Clear Tape Adhesive Rubber Tape Application Hand Tape Strength Rating Light Duty Tape Tensile Strength 26 lb/in Tape Thickness 1.9 mil Imperial Tape Length 55 yd Imperial Tape Width 2 in Metric Tape Length 150 m Metric Tape Width 50 mm Min Tape Performance Temp 30 Degrees F Max Tape Performance Temp 110 Degrees F Packaging Tape Package Configuration Rectangle Series 45 Shelf Life 12 mo ASTM D5486 Tape Adhesive Strength 47 oz/in Tape Backing Material Polypropylene

Ulasan Produk

Tidak ada ulasan