SHEPHERD CASTER Standard Plate Caster

Sebelum PPN:
Rp239.900 - Rp999.900
Spesifikasi
UNSPSC31162701
Caster Sub-TypeSwivel
NSF ListedNo
Non-markingYes
Swivel Bearing Seal TypeOpen
Swivel ConstructionSwivel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Debris-resistant light-duty standard plate casters each have a thread guard that prevents thread and debris from getting into the caster's axle and damaging or contaminating it. This helps extend the life of the casters when they're used in dusty or dirty environments. They are suitable for transporting relatively light loads along smooth, flat surfaces in applications where they won't encounter shock loading, such as laundry rooms, textile factories, offices, retail stores, schools, and government buildings. The casters attach to the bottom of carts, dollies, tables, and similar equipment that will be moved manually at moderate speeds. Sometimes known as institutional plate casters, these light-duty standard plate casters have zinc-plated steel frames.
Feature
Swivel Total Lock Brake Caster Load Rating 210 lb Swivel Lock Type Total Lock Wheel Dia 3 in Wheel Width 1 1/4 in Wheel/Tread Material Thermoplastic Rubber Wheel Core Material Polyolefin Non-Marking Yes Number of Wheels 1 Caster Brake Type Total Lock Brake Tread Shape Standard

Ulasan Produk

Tidak ada ulasan

Halaman Terkait