Greenlee Standard Plate Caster (Roda Kastor)

Sebelum PPN:
Rp5.999.900
Spesifikasi
UNSPSC31162701
ApplicationAll Purpose Industrial and Commercial Casters; Material Carts
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
Caster Sub-TypeRigid; Swivel
Core ColorRed
Frame FinishZinc Chromate
Includes(16) Bolts; (16) Washers; (2) Rigid; (2) Swivel; Carton; Label Carton; Lock Hex Nut; Poly Zip Lock Bag
Includes Thread GuardsYes
Inside Bolt Hole Spacing (inch)2-5/8x3
Load Rating (lbs)3600
Mounting Bolt Dia. (inch)3/8
Mounting Height (inch)7-1/2
Mounting Plate Bolt Hole PatternB
Mounting Plate Size (inch)4x4-1/2
Non-markingYes
Number of Mounting Holes4
Number of Wheels4
Outside Bolt Hole Spacing (inch)3x3-5/8
Replacement WheelMfr. No. CRSL6
Swivel ConstructionKingpin
Swivel Lock TypeTotal Lock
Tread ShapeStandard
Wheel Bearing TypeRoller
Wheel Core MaterialNylon
Wheel Dia. (inch)6
Wheel Tread MaterialPolyurethane
Wheel Width (inch)2
Wheel/Tread ColorMaroon
Wheel/Tread Hardness90-95 Shore A
Wheel/Tread Hardness RatingFirm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The aluminum backing on this general purpose foil tape reflects light and heat and resists vapor, UV rays, and weathering. Foil tape seals ductwork and foil-covered insulation in HVAC applications, and it repairs metal parts and sheeting in construction and industrial applications.
Feature
Rigid Swivel Standard Plate Caster Kit Load Rating 3600 lb Swivel Lock Type Total Lock Wheel Dia 6 in Wheel Width 2 in Wheel/Tread Material Polyurethane Wheel Core Material Nylon Non-Marking Yes Number of Wheels 4 Caster Brake Type Side Pedal Brake Tread Shape Standard

Ulasan Produk

Tidak ada ulasan