SHURTAPE Standard Packaging Tape Dispenser (Tempat Solasi / Dispenser Lakban)

Sebelum PPN:
Rp169.900 - Rp1.199.900
Spesifikasi
UNSPSC44121605
Blade MaterialSteel
For Tape Core Diameter (inch)3
Handle GripsPistol
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld packaging tape dispensers hold a roll of self-adhesive packaging tape and have a handle for applying the desired length of tape to packages. They help secure packages for shipment or storage.
Feature
Handheld Tape Dispenser For Maximum Tape Width 2 in Dispenser Strength Rating Heavy For Tape Core Diameter 3 in Plastic Pistol Handle Grips Height 2 in Width 53 mm Length 2 1/8 in Blade Material Steel Gray For Maximum Tape Roll Diameter 5 1/2 in Includes C-Clip L-Clip Tape Sealing

Ulasan Produk

Tidak ada ulasan