SEAL SAFE Standard Packaging Tape Dispenser (Tempat Solasi / Dispenser Lakban)

Sebelum PPN:
Rp439.900 - Rp559.900
Spesifikasi
UNSPSC44121605
Blade MaterialSteel
For Maximum Tape Roll Diameter (inch)6-1/4
For Tape Core Diameter (inch)3
Handle GripsPistol
Height (inch)10-1/4
Length (inch)7-1/4
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flame-resistant garments meet ASTM 1506 standards and pass ASTM F6413 testing methods for flame resistance. Coveralls are a single garment worn over personal clothing that protects the worker's front, back, arms, and legs. Continuous coverage prevents sparks and spatter from entering at the waist as can happen when wearing a separate shirt and pant.
Feature
Handheld Tape Dispenser For Maximum Tape Width 2 in Dispenser Strength Rating Heavy For Tape Core Diameter 3 in Plastic Pistol Handle Grips Height 10 1/4 in Width 3 in Length 7 1/4 in Blade Material Steel Green For Maximum Tape Roll Diameter 6 1/4 in Includes Non-Skid Base

Ulasan Produk

Tidak ada ulasan