SAFETY SOFT TOUCH Standard Packaging Tape Dispenser (Tempat Solasi / Dispenser Lakban)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC24102202
Blade MaterialStainless Steel
ColorBlack
For Maximum Tape Roll Diameter (inch)5
For Maximum Tape Width (inch)3
For Tape Core Diameter (inch)3
Handle GripsPistol
Height (inch)11
IncludesAdjustable Brake Foam Grip Handle
Length (inch)3
MaterialFoam
Width (inch)5-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Side- and top-protecting front-brim hard hats (Type 2, Class E) have a front brim to reduce glare and help shade the eyes and face in bright sunlight. They are Type 2 to provide protection against vertical and angled impacts up to 60°. Type 2 hard hats have more padding, which generally makes them heavier and more bulky than Type 1 hard hats. They are rated Class E for high-voltage electrical protection up to 20KV. Type 2 helmets should be worn when indicated by OSHA or where swinging objects (such as hooks or chains) are a concern.
Feature
Handheld Tape Dispenser For Maximum Tape Width 3 in Dispenser Strength Rating Heavy For Tape Core Diameter 3 in Foam Pistol Handle Grips Height 11 in Width 5 1/2 in Length 3 in Blade Material Stainless Steel Black For Maximum Tape Roll Diameter 5 in Includes Adjustable Brake Foam Grip Handle

Ulasan Produk

Tidak ada ulasan