ENCORE Standard Packaging Tape Dispenser (Tempat Solasi / Dispenser Lakban)

Sebelum PPN:
Rp529.900 - Rp759.900
Spesifikasi
UNSPSC44121605
Blade MaterialSteel
For Maximum Tape Roll Diameter (inch)5-1/2
For Tape Core Diameter (inch)3
Handle GripsPistol

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld packaging tape dispensers hold a roll of self-adhesive packaging tape and have a handle for applying the desired length of tape to packages. They help secure packages for shipment or storage.
Feature
Handheld Tape Dispenser For Maximum Tape Width 2 in Dispenser Strength Rating Light For Tape Core Diameter 3 in Plastic Pistol Handle Grips Height 10 1/2 in Width 2 1/2 in Length 6 3/4 in Blade Material Steel Blue For Maximum Tape Roll Diameter 5 1/2 in Includes Flexible Wiper Plate

Ulasan Produk

Tidak ada ulasan