APACHE INC. Standard Multi-Ply Conveyor Belting

Sebelum PPN:
Rp229.900 - Rp779.900
Spesifikasi
UNSPSC24101715
For Lacing TypeAlligator Lacing; Clipper Lacing; Staple-Style Alligator Lacing
Ordering InstructionsCut to Length, 15ft Minimum, Order by the Foot (Example - To Order 15ft, Order Quantity Must be 15)
Overall LengthCut to Length (15 ft Minimum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NoTrax Diamond Top interlocking mats create linear runs in front of machinery or on walkways. Sometimes called runners, end pieces have one interlocking edge that connects to a center piece. Center pieces have two interlocking connections that fasten to the end pieces to create the full length. Mats have integrated beveled edges that prevent tripping and make it easier to move carts and hand trucks across the transition. Pieces cannot be cut to size.
Feature
High-Grip Multi-Ply Conveyor Belt PVC 7/32 in Belt Thickness 6 in Belt Width Cut to Length (15 ft Minimum) Overall Length Green Maximum Working Tension 100 piw Alligator Lacing Clipper Lacing Staple-Style Alligator Lacing Belt Ply 2 Top Surface Roughtop Bottom Surface Bare

Ulasan Produk

Tidak ada ulasan

Halaman Terkait