IPG Lakban OPP Hot Melt Standar (Solasi / Selotip)

Sebelum PPN:
Rp3.199.900 - Rp5.199.900
Spesifikasi
UNSPSC31201517
ColorClear
Imperial Tape Length (yd)110
Length (m)100
Maximum Tape Performance Temperature (°F)140
Minimum Tape Performance Temperature (°F)-10
Shelf Life (month)12
StandardsFederal Food Drug and Cosmetic Act
Tape AdhesiveHot Melt Resin
Tape ApplicationHand
Tape Backing MaterialPolypropylene
Tape Core Diameter (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear hot melt packaging tape will not yellow. It is commonly used for sealing white and other colored boxes, tubes, and mailers.
Feature
Clear Tape Adhesive Hot Melt Resin Tape Application Hand Tape Strength Rating Light Duty Tape Tensile Strength 27 lb/in Tape Thickness 1.8 mil Imperial Tape Length 110 yd Imperial Tape Width 3 in Metric Tape Length 100 m Metric Tape Width 72 mm Min Tape Performance Temp -10 Degrees F Max Tape Performance Temp 140 Degrees F Carton Sealing Tape Package Configuration Case Series 7100 Shelf Life 12 mo Federal Food Drug and Cosmetic Act Tape Adhesive Strength 32 oz/in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait