RUBBERMAID COMMERCIAL PRODUCTS Lid for Stackable & Nestable Tote (Tutup Kontainer)
#Grup produk P109382287
Spesifikasi
| Color | Gray |
|---|---|
| Material | Plastic |
| Shape | Rectangular |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Offering excellent head protection for a variety of industrial applications, these hard hats provide a secure, comfortable fit. The front brims protect against UV rays, rain, and falling dust and debris.
Short-peak, trim-profile Americana Series hard hats feature unvented HDPE shells with functional rain troughs. They're slotted for easy attachment of safety accessories such as hearing protection devices, muffs, face shields, and welding shields. They also accommodate chin straps. Goggle-retaining slots are included on the suspension. The moisture-wicking brow pads are removable, washable, and replaceable.
Girl Power at Work Series hard hats offer the same features as the Americana Series. The only difference is the color.
Sleek, low-profile Omega II Series hard hats feature removable, washable, replaceable, moisture-wicking brow pads. They accommodate chin straps, and the integrated accessory slots allow easy attachment of hearing protection devices, face shields, and welding shields. Goggle-retaining slots are included on the suspension.
Short-peak, trim-profile Americana Series hard hats feature unvented HDPE shells with functional rain troughs. They're slotted for easy attachment of safety accessories such as hearing protection devices, muffs, face shields, and welding shields. They also accommodate chin straps. Goggle-retaining slots are included on the suspension. The moisture-wicking brow pads are removable, washable, and replaceable.
Girl Power at Work Series hard hats offer the same features as the Americana Series. The only difference is the color.
Sleek, low-profile Omega II Series hard hats feature removable, washable, replaceable, moisture-wicking brow pads. They accommodate chin straps, and the integrated accessory slots allow easy attachment of hearing protection devices, face shields, and welding shields. Goggle-retaining slots are included on the suspension.
Feature
Lid Color Gray Compatible Grainger Part Number 8AG61 Compatible Manufacturer Model Number FG173100 Material Plastic Overall Diameter Not Applicable Overall Length 23 3/4 in Overall Width 19 3/4 in Shape Rectangular Standards FDA Compliant NSF Std. #2 USDA 3A For Container Type Stack and Nest Container Lid Type Snap-On Series PalletoteProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7zP109382287-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
