QUANTUM STORAGE SYSTEMS Container Box Stackable and Nestable Tote (Kontainer)

Sebelum PPN:
Rp369.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These totes have indented sidewall rims that allow cross-stacking of compatible totes. They nest when not in use.
Feature
G2983 Cross Stacking Container Container Wall Type Solid Fork Pockets No Includes Lid No Material Plastic Maximum Operating Temperature 135 Degrees F Minimum Operating Temperature -20 Degrees F Body Color Gray Nestable Yes Overall Height 8 in Overall Length 17 1/4 in Overall Width 11 in Resistant To Corrosion Water Stackable Yes Stacking Capacity Not Applicable Volume Capacity 3.9 gal Weight Capacity 100 lb NSF Certified No Bottom Inside Length 13 in Bottom Inside Width 7 1/2 in

Ulasan Produk

Tidak ada ulasan