NEW ENGLAND PLASTICS Container Box Stackable and Nestable Tote (Kontainer)

Sebelum PPN:
Rp869.900 - Rp1.399.900
Spesifikasi
UNSPSC24112404
Color0
Load Capacity (lbs)200
MaterialFiberglass Reinforced Composite
StackableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nesting totes have smooth interior and exterior bodies and are not for stacking.
Feature
Nesting Container Material Fiberglass Reinforced Composite Body Color Gray Lid Color Gray Nestable Yes Overall Height 10 in Overall Length 18 in Overall Width 12 1/2 in Stackable No Stacking Capacity Not Applicable Volume Capacity 8.1 gal Weight Capacity 200 lb Bottom Inside Length 17 1/4 in Bottom Inside Width 11 3/4 in

Ulasan Produk

Tidak ada ulasan