CORTECH Container Box Stackable and Nestable Tote (Kontainer)

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC24112401
Capacity (L)± 42.39
Color0
Includes LidNo
Load Capacity (lbs)6
Manufacturer Part Number3825
MaterialPlastic
Overall Height (inch)8-1/2
Overall Length (inch)23
Overall Width (inch)17-1/2
Resistant ToImpact
StackableYes
StandardsISO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colored hanging and stacking bins create color-coded storage systems to separate and distinguish items housed in the same area. They are commonly used in warehouses or manufacturing facilities. Plastic bins are lightweight, durable, and reusable.
Feature
Property Storage Container Includes Lid No Material Plastic Body Color Gray Nestable Yes Overall Height 8 1/2 in Overall Length 23 in Overall Width 17 1/2 in Resistant To Impact Stackable Yes Volume Capacity 11.2 gal Weight Capacity 6 lb Compatible Lid Number Mfr No 3FZC8 Edge/Corner Design Rounded Flame Retardant Yes Individually Numbered Yes

Ulasan Produk

Tidak ada ulasan