MARASTAR Smooth-Ride Pneumatic & Flat-Free Plate Caster
#Grup produk P109381783
Spesifikasi
| UNSPSC | 31162701 |
|---|---|
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Mounting Type | Plate |
| Frame Finish | Zinc Plated |
| Includes Thread Guards | Yes |
| Inside Bolt Hole Spacing (inch) | 3x3 |
| Mounting Bolt Dia. (inch) | 3/8 |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size (inch) | 4x4-1/2 |
| Non-marking | Yes |
| Number of Mounting Holes | 4 |
| Number of Wheels | 1 |
| Operating Temperature Range (°F) | 0 to 100 |
| Outside Bolt Hole Spacing (inch) | 2-3/4x3-5/8 |
| Tread | Sawtooth |
| Tread Color | Black |
| Wheel Bearing Type | Precision Ball |
| Wheel Tread Material | Polyurethane |
| Wheel/Tread Hardness | 70-80 Shore A |
| Wheel/Tread Hardness Rating | Soft |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These medium-duty plate casters have flat-free wheels that absorb shock and vibration for a cushioned ride and will not go flat if punctured. The casters' solid flat-free wheels are heavier than pneumatic or semipneumatic wheels, and they absorb more shock than semipneumatic wheels. Medium-duty plate casters with flat-free wheels are suitable for rolling over rough or uneven terrain in areas that may contain sharp debris such as nails, metal shavings, or rocks. They can be used on carts, trucks, and similar equipment in locations such as warehouses, transportation facilities, lawn and garden centers, and hospitality sites.
Feature
Plate Caster with Flat-Free Wheels Load Rating Range 0 to 299 lb Load Rating 275 lb Tread Sawtooth Wheel Dia 8 in Wheel Width 3 in Inside Bolt Hole Spacing 3 in x 3 in Outside Bolt Hole Spacing 2-3/4 in x 3-5/8 in Caster Brake Type No Brake Included Caster Product Group Swivel Caster Caster Sub-Type Swivel Operating Temperature Range 0 Degrees to 100 Degrees F Non-Marking Yes Wheel/Tread Material Polyurethane Tire Rim Dia 4 39/64 in Tire Thickness 2 1/16 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
