Hamilton Smooth-Ride Pneumatic & Flat-Free Plate Caster

Sebelum PPN:
Rp3.199.900 - Rp18.999.900
Spesifikasi
UNSPSC31162701
Caster Frame MaterialSteel
Caster Mounting TypePlate
Frame FinishEnamel
Includes Thread GuardsNo
Mounting Bolt Dia. (inch)1/2
Non-markingNo
Number of Mounting Holes4
Operating Temperature Range (°F)-30 to 120
TreadSawtooth
Tread ColorBlack
Wheel Tread MaterialRubber
Wheel/Tread Hardness60 Shore A
Wheel/Tread Hardness RatingSoft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-heavy-duty plate casters with pneumatic wheels have thick steel frames and heavy-duty bearings. They can bear heavier loads, withstand rougher terrain, and absorb more shock and impact than medium-duty plate casters with pneumatic wheels. Pneumatic wheels have air-filled tires that cushion heavy loads when transporting electronics and other equipment that is sensitive to shock and vibration. Extra-heavy-duty plate casters with pneumatic wheels are suitable for use on heavy carts, trucks, and other equipment used in indoor or outdoor towing applications over rough or uneven terrain, such as aerospace ground support, airport baggage trolleys, and manufacturing and maintenance operations.
Feature
Plate Caster with Pneumatic Wheels Load Rating Range 300 to 999 lb Load Rating 330 lb Tread Sawtooth Wheel Dia 8 in Wheel Width 2 1/2 in Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in Outside Bolt Hole Spacing 3-3/8 in x 5-1/4 in Caster Brake Type Swivel Lock with Side Pedal Brake Caster Product Group Swivel Caster with Four Position Swivel Lock Caster Sub-Type Swivel Operating Temperature Range -30 Degrees to 120 Degrees F Non-Marking No Wheel/Tread Material Rubber

Ulasan Produk

Tidak ada ulasan