COLSON Smooth-Ride Pneumatic & Flat-Free Plate Caster
#Grup produk P109381747
Sebelum PPN:
Rp2.799.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 31162701 |
|---|---|
| Application | All Purpose Industrial and Commercial Casters |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Mounting Type | Plate |
| Caster Sub-Type | Rigid |
| Core Color | Silver |
| Frame Finish | Zinc Plated |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing (inch) | 3x3 |
| Mounting Bolt Dia. (inch) | 3/8 |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size (inch) | 4x4-1/2 |
| Non-marking | Yes |
| Number of Mounting Holes | 4 |
| Number of Wheels | 1 |
| Operating Temperature Range (°F) | -40 to 180 |
| Outside Bolt Hole Spacing (inch) | 3x3-5/8 |
| Replacement Wheel | Mfr. No. SZ0842708G |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Tread | Sawtooth |
| Wheel Bearing Type | Precision Ball |
| Wheel Core Material | Steel |
| Wheel Tread Material | Monoprene |
| Wheel/Tread Hardness | 65-75 Shore A |
| Wheel/Tread Hardness Rating | Soft |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These medium-duty plate casters have flat-free wheels that absorb shock and vibration for a cushioned ride and will not go flat if punctured. The casters' solid flat-free wheels are heavier than pneumatic or semipneumatic wheels, and they absorb more shock than semipneumatic wheels. Medium-duty plate casters with flat-free wheels are suitable for rolling over rough or uneven terrain in areas that may contain sharp debris such as nails, metal shavings, or rocks. They can be used on carts, trucks, and similar equipment in locations such as warehouses, transportation facilities, lawn and garden centers, and hospitality sites.
Feature
Plate Caster with Flat-Free Wheels Load Rating Range 300 to 999 lb Load Rating 440 lb Tread Sawtooth Wheel Dia 10 in Wheel Width 3 1/2 in Inside Bolt Hole Spacing 3 in x 3 in Outside Bolt Hole Spacing 3 in x 3-5/8 in Caster Brake Type No Brake Included Caster Product Group Rigid Caster Caster Sub-Type Rigid Operating Temperature Range -40 Degrees to 180 Degrees F Non-Marking Yes Wheel/Tread Material Monoprene Frame Finish Zinc Plated Swivel Raceway Type Double BallProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
