DURHAM MFG Small Part Drawer Cabinet (Laci Komponen)

Sebelum PPN:
Rp1.999.900 - Rp8.499.900
Spesifikasi
Cabinet MaterialSteel
Cabinet StyleDrawer
Drawer MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These small parts drawer cabinets can be stacked on top of other compatible small parts drawer cabinets to provide high-density storage. The cabinets have metal drawers and metal frames. They are more rigid than small parts cabinets with plastic drawers and plastic frames.
Feature
Drawer Bin Cabinet Cabinet Color Gray Cabinet Material Steel Drawer Color Gray Drawer HxWxD (6) 5 15/32 in x 11 1/4 in x 3 3/16 in Drawer Material Steel ESD Conductive No Number of Dividers 12 Number of Drawers 6 Overall Depth 12 1/4 in Overall Height 4 in Overall Width 33 3/4 in Stackable Yes Divider Adjustment Increments 1 in Adjustable Dividers Yes Cabinet Finish Powder Coated Cabinet Storage Components Drawers Drawer Depth 11 1/4 in Drawer Handle Type Full Width

Ulasan Produk

Tidak ada ulasan