FLAMBEAU Small Part Compartmented Box, System & Frame

Sebelum PPN:
Rp81.900 - Rp5.199.900
Spesifikasi
ESD ConductiveNo
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adjustable dividers in these boxes create separate, custom-sized compartments inside the box to group and organize small parts like fasteners, tools, and electrical connectors.
Feature
K4977 Adjustable Compartment Box Closure Type Latch Color Clear Compartment WxD (4) 1 11/16 in x 6 1/4 in Electrostatic Discharge No Material Plastic Maximum Number of Compartments 16 Number of Adjustable Dividers 12 Overall Height 1 3/4 in Overall Length 7 1/4 in Overall Width 11 in Number of Fixed Dividers 3 Compartment Depth 6 1/4 in Compartment Width 1 11/16 in Inside Height 1 1/2 in Inside Length 10 1/2 in Inside Width 6 1/4 in Overall Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait