DURHAM MFG Small Part Compartmented Box, System & Frame

Sebelum PPN:
Rp209.900
Spesifikasi
UNSPSC24112401
Closure TypeCatch
ColorClear
Compartment (WxD) (inch)(4) 12-11/16x2-1/16; 2-1/16x2-1/16
ESD ConductiveNo
Manufacturer Part NumberLPADJ-CLEAR
MaterialPlastic
Maximum Number of Compartments24
Number of Adjustable Dividers20
Number of Fixed Dividers3
Overall Height (inch)2-3/8
Overall Length (inch)9
Overall Width (inch)13-1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fixed dividers inside these boxes are preset compartments to group and organize small parts like fasteners, tools, and electrical connectors.
Feature
K4971 Compartment Box Closure Type Snap Color Clear Compartment WxD (24) 2 1/6 in x 2 1/16 in Electrostatic Discharge No Material Plastic Maximum Number of Compartments 24 Overall Height 2 3/8 in Overall Length 9 in Overall Width 13 1/8 in Volume Capacity 0.157 cu ft Number of Fixed Dividers 8 Compartment Depth 2 1/16 in Compartment Width 2 3/16 in Overall Diameter Not Applicable Shape Rectangle

Ulasan Produk

Tidak ada ulasan