TRITON PRODUCTS Slotted Standard Wall-Mount Shelving System (Rak Gantung Dinding)

Sebelum PPN:
Rp5.499.900
Spesifikasi
UNSPSC24102004
ColorGray
FinishEpoxy Coated
Includes(2) Hang Rail Top Sections; (3) 31 in Wire Shelves and All Hanging Brackets; 33 in Wide Top Track; Commercial Mounting Hardware
Manufacturer Part Number1795
Overall Depth (inch)16
Overall Height (inch)32
Overall Width (inch)33
Product TypeShelving Unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These free-standing floor dispensers are stationary and must be lifted to move to different locations. These dispensers hold sorbent pads and rolls.
Feature
Wire Wall Shelf Steel Epoxy Coated Gray Overall Depth 16 in Overall Height 32 in Overall Width 33 in Product Type Shelving Unit Includes (2) Hang Rail Top Sections (3) 31 in Wire Shelves and All Hanging Brackets 33 in Wide Top Track Commercial Mounting Hardware

Ulasan Produk

Tidak ada ulasan

Halaman Terkait