TAPECASE Slick Surface Tape Shape (Stiker Lakban Tahan Panas)

Sebelum PPN:
Rp349.900
Spesifikasi
UNSPSC31201514
Adhesion to Steel (oz/inch)45
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing; General Maintenance & Repair; Warehouse
EnvironmentIndoor Only
Imperial Tape Shape Diameter (inch)1
Maximum Tape Performance Temperature (°F)500
Metric Tape Length (mm)25.4
Metric Tape Shape Diameter (mm)25.4
Metric Tape Width (mm)25.4
Overall Diameter (inch)3-1/8
Package Quantity75
Product FormDisc
SeriesSG05-03
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialSilicone
Tape ApplicationBlister Formation; Lining of Guard Rails, Chutes, and Slides; Use as a Release Surface in the Composite Aircraft Industry, and On Heat Sealers and Form-Fill-Seal Equipment in the Packaging Industries
Tape Backing ConstructionCloth
Tape Backing MaterialPTFE Coated Cloth
Tape BrandTapeCase
Tape ColorBrown
Tape ElongationNot Rated
Tape Resistance PropertiesAbrasion-Resistant
Tape Sub-TypeSlick Surface Tape Discs
Tape Tensile StrengthNot Rated
Tape Thickness (mil)4.7
Tape TypeSlick Surface Tape Shapes
Temperature Range (°F)-100 to 500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This disc-shaped, precut PTFE (polytetrafluoroethylene) slick surface tape provides a smooth anti-stick surface to reduce friction between moving parts. It withstands high temperatures for covering heated machinery and equipment. It is resistant to chemicals and provides clean adhesive removal and cleanup of substances such as ink. Tape discs cover and protect small surfaces, like a screw head, eliminating the need to trim tape to fit surface areas.
Feature
Adhesion to Steel 45 oz/in Tape Brand TapeCase Clean Removal Time Not Rated Assembly Manufacturing General Maintenance Repair Warehouse Environment Indoor Only Disc Series SG05-03 Tape Adhesive Material Silicone Tape Backing Material PTFE Coated Cloth Tape Color Brown Tape Sub-Type Slick Surface Tape Discs Tape Thickness 4.7 mil Slick Surface Tape Shapes Maximum Tape Performance Temperature 500 Degrees F Metric Tape Length 25.4 mm Metric Tape Width 25.4 mm

Ulasan Produk

Tidak ada ulasan