ASHLAND CONVEYOR Skate Wheel

Sebelum PPN:
Rp1.299.900 - Rp1.999.900
Spesifikasi
UNSPSC24101702
Hub Width (inch)13/16
Wheel Bore Diameter (inch)0.25
Wheel Diameter (inch)1-15/16
Wheel Load Capacity (lbs)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, corrosion-resistant aluminum skate wheels weigh less than high-strength steel skate wheels, making them ideal for job sites where conveying equipment will be disassembled, moved, or reconfigured frequently. They also provide more resistance to corrosion than steel skate wheels. Mount these skate wheels into unpowered (gravity-flow) skate wheel conveyor sections, flow racks, and flow rails. The wheels allow loads with firm, flat bottoms to roll along the conveyor, rack, or rail and reduce the effort it takes to move the loads. The wheels can also be mounted on the sides of conveyors to guide items along the conveying line.
Feature
Skate Wheel Ball Bearing Aluminum 1 15/16 in Wheel Diameter 0.25 in Wheel Bore Diameter 13/16 in Hub Width 75 lb Wheel Load Capacity Package Quantity 50

Ulasan Produk

Tidak ada ulasan