Sebelum PPN:
Rp6.199.900 - Rp9.899.900
Spesifikasi
BackrestNo
Base ColorBlack
Base Design5-Star
Includes FootringNo
Seat Adjustment TypePneumatic Lever
Seat Padding MaterialNone
Seat ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mechanics shop stools are less tall than other types of shop stools, and they allow workers to sit while making repairs on cars, machines, and other industrial equipment. Also known as maintenance repair stools and tool trolley stools, they have built-in storage for tools. These mobile shop stools have casters that allow them to roll when users need to move the stool.
Feature
Round Stool Base Design 5-Star Mobility Mobile Backrest No Base Color Black Built-In Tool Tray Yes Includes Footring No Maximum Seat Height 20 1/2 in Minimum Seat Height 15 1/2 in Overall Height 20 1/2 in Seat Adjustment Type Pneumatic Lever Seat Diameter 16 in Seat Shape Round Seat Width Not Applicable ESD Conductive No Assembled Unassembled

Ulasan Produk

Tidak ada ulasan

Halaman Terkait