DORAN Digital Scale Shipping & Receiving Bench (Timbangan Digital)

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC41111509
Accuracy (lbs)±0.005
Basic Power SourceBattery/Electric
Batteries IncludedYes
Batteries RequiredYes
Battery Size (V)8.4
Battery TypeLithium Ion
Bench Scale TypeBench Scale
Body MaterialStainless Steel
Calibration CertificateNo Certificate
ColorSilver
Cord Length (ft)6
Display Character Height (inch)5/8
Display TypeLCD
IncludesAC Plug-in Adapter; Rechargeable Battery
InterfaceRS232
Number of Batteries Included1
Number of display characters6
Overall Depth (inch)8-3/4
Overall Height (inch)2
Overall Width (inch)6-1/2
Plug TypeTwo Prong
Product TypeBench Scale
Scale ApplicationGeneral Purpose
Scale DisplayLCD
Scale FeaturesQuad-Spring Shockproof Design
Scale FunctionsWeighing
Scale Graduations1g/0.005lb
Scale TypePlatform Bench
Scale Use LocationProduction
StandardsNTEP
Voltage (V)115 AC
WashdownNo
Weighing Surface Depth (inch)6-1/2
Weighing Surface Height (inch)2
Weighing Surface MaterialStainless Steel
Weighing Surface Width (inch)6-1/2
Weighing unitsg; kg; lb/oz; oz; lb
Weight Capacity (lbs)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.
Feature
Bench Scale Scale Application General Purpose Scale Type Platform Bench Scale Display LCD Weighing Surface Depth 6 1/2 in Weighing Surface Width 6 1/2 in Weight Capacity 10 lb Weighing Units kg g lb oz lb/oz Scale Graduations 1 g/0.005 lb Overall Width 6 1/2 in Overall Depth 8 3/4 in Overall Height 2 in Accuracy +/-0.005 lb Weighing Surface Height 2 in Basic Power Source Battery/Electric Bench Scale Type Bench Scale Display Type LCD Scale Functions Weighing

Ulasan Produk

Tidak ada ulasan