DURHAM MFG Shelf, Wardrobe & Janitorial Cabinet Accessories

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC30161801
ColorGray
Compatible Product TypeStorage Cabinets
FinishPowder Coated
Load Capacity (lbs)750
Manufacturer Part NumberFDC-SH-4818-95
Material Thickness (ga)14
Number of Shelves1
Overall Depth (inch)16-3/8
Overall Height (inch)1-1/2
Overall Width (inch)47-3/4
Product TypeShelf

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fixed dividers inside these boxes are preset compartments to group and organize small parts like fasteners, tools, and electrical connectors.
Feature
Storage Cabinet Shelf Color Gray Load Capacity 750 lb Number of Shelves 1 Overall Depth 21 3/8 in Overall Width 47 3/4 in Product Type Shelf Compatible Manufacturer Model Number 2504-4S-95 2505-4S-95 2506-4S-95 3502-4S-95 3502-95 EMDC-482472-95 EMDC-482472-PB-2S-95 JC-482478-3S-95 JC-482478-4S-95 JC-482478-5S-95 JC-482478-BDLP-137-3S-95 JC-482478-BDLP-171-95 Compatible Product Type Storage Cabinets Finish Powder Coated Material Steel Material Thickness 14 ga

Ulasan Produk

Tidak ada ulasan