TENNSCO Shelf Kit & Decking for Bulk Rack Metal Shelving (Aksesoris Rak)

Sebelum PPN:
Rp609.900 - Rp4.299.900
Spesifikasi
UNSPSC24102004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ribbed steel decking provides a solid surface that prevents items from falling through it, and it has ridges that create spaces for users to grab items on the decking without pinching their fingers. Steel decking is more resistant to damage than particleboard decking and will not splinter. This decking installs over the beams on compatible bulk racks to distribute the weight of items placed on the decking across the beams. It does not come with beams.
Feature
Decking Color Industrial Gray Overall Depth 24 in Overall Height 9/16 in Overall Width 72 in Steel Decking Material Powder Coated Frame Finish Includes (6) Panels Includes Decking Yes Load Capacity 4 150 lb SCS Standards

Ulasan Produk

Tidak ada ulasan