TENNSCO Shelf Kit & Decking for Boltless Metal Shelving

Sebelum PPN:
Rp2.699.900 - Rp3.099.900
Spesifikasi
UNSPSC24102004
ColorGray
Decking FinishZinc Plated
Decking MaterialSteel
Frame FinishZinc Plated
Frame MaterialSteel
Overall Depth (inch)24
Overall Width (inch)72
Shelf ConfigurationSingle Straight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits come with ribbed steel decking, which provides a solid surface that prevents items from falling through it and has ridges that create spaces for users to grab items on the decking without pinching their fingers. Steel decking is more resistant to damage than particleboard decking and will not splinter. The kits also include beams that attach to the posts on compatible shelving units to create shelf levels, and the decking installs over the beams to distribute the weight of items placed on the decking across the beams.
Feature
Shelf Gray Decking Style Reinforced Ribbed Steel Zinc Plated Decking Finish 22 ga Single Straight Zinc Plated Frame Material Steel Overall Height 2 1/4 in Overall Width 72 in Overall Depth 24 in Load Capacity 600 lb Includes (4) Beams

Ulasan Produk

Tidak ada ulasan