QUANTUM STORAGE SYSTEMS Shelf Bin

Sebelum PPN:
Rp68.900 - Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colored hanging and stacking bins create color-coded storage systems to separate and distinguish items housed in the same area. They are commonly used in warehouses or manufacturing facilities. Plastic bins are lightweight, durable, and reusable.
Feature
F0614 Shelf Bin Color Yellow Includes Dividers No Includes Label Holder Yes Material Plastic Maximum Operating Temperature 250 Degrees F Overall Height 4 in Overall Length 11 5/8 in Overall Width 6 5/8 in Stackable No Weight Capacity 50 lb Mobility Stationary Nestable Yes Number of Divider Slots 7 Number of Long Divider Slots 0 Number of Short Divider Slots 7 Number of Dividers 0 Caster Wheel Diameter Not Applicable Divider Adjustment Increments Not Applicable

Ulasan Produk

Tidak ada ulasan