SHURTAPE Sealing Cloth & Film Tape (Lakban Film)

Sebelum PPN:
Rp229.900
Spesifikasi
UNSPSC31201501
Adhesion to Steel (oz/inch)35
Brand and SeriesShurtape LS 300
Common IndustryGeneral Maintenance & Repair
EnvironmentIndoor and Outdoor
Imperial Tape (WxL) (inchxyd)1-7/8x60
Imperial Tape Length (yd)60
Imperial Tape Width (inch)1-7/8
Maximum Tape Performance Temperature (°F)210
Metric Tape Length (m)55
Metric Tape Width (mm)47.6
Minimum Tape Performance Temperature (°F)-35
Package Quantity1
Product FormContinuous Roll
SeriesLS 300
Specifications MetASTM; PSTC
StandardsASTM; PSTC
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionCloth
Tape Backing MaterialPolypropylene Coated Cloth
Tape BrandSHURTAPE
Tape ColorBlack
Tape Core Diameter (inch)4.25
Tape Elongation (%)180
Tape Resistance PropertiesUV-Resistant
Tape Sub-TypeOutdoor Line Set Film Tape
Tape Tensile Strength (lbs/inch)37
Tape Thickness (mil)2.85
Tape TypeSealing Cloth & Film Tape
Temperature Range (°F)-35 to 210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This sealing film tape seals and joins line sets. It has an acrylic adhesive and is UV- and weather-resistant. Line sets are hoses and fittings that connect indoor HVAC equipment to outdoor equipment such as a condenser.
Feature
Adhesion to Steel 35 oz/in Tape Brand SHURTAPE Common Industry General Maintenance Repair Indoor and Outdoor Imperial Tape Length 60 yd Imperial Tape WxL 1 7/8 in x 60 yd Maximum Tape Performance Temperature 210 Degrees F Minimum Tape Performance Temperature -35 Degrees F Tape Adhesive Format Single-Sided Continuous Roll Series LS 300 Tape Adhesive Material Acrylic Tape Backing Material Polypropylene Coated Cloth Tape Sub-Type Outdoor Line Set Film Tape Tape Thickness 2.85 mil

Ulasan Produk

Tidak ada ulasan