AMERICOVER Sealing Cloth & Film Tape (Lakban Film)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC31201505
Adhesion to Steel (oz/inch)240
Brand and SeriesAmericover
Common IndustryConstruction; General Maintenance & Repair
EnvironmentIndoor Only
Imperial Tape (WxL) (inchxyd)1-1/2x36
Imperial Tape Length (yd)36
Imperial Tape Width (inch)1-1/2
Maximum Tape Performance Temperature (°F)200
Metric Tape Length (m)32.9
Metric Tape Width (mm)38.1
Minimum Tape Performance Temperature (°F)30
Package Quantity1
Product FormContinuous Roll
StandardsASTM D1000; ASTM D903
Surface CompatibilityConcrete; Polyethylene (PE); Stone
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialRubber
Tape BrandAmericover
Tape ColorTransparent
Tape Core Diameter (inch)3.5
Tape ElongationNot Rated
Tape Resistance PropertiesImpact-Resistant
Tape Sub-TypeWater-Tight Sealing Film Tape
Tape Tensile Strength (lbs/inch)35
Tape Thickness (mil)5.5
Tape TypeSealing Cloth & Film Tape
Temperature Range (°F)30 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The film backing and adhesive on this tape creates a long-lasting, water-tight seal. It conforms to containers and irregular-shaped objects such as fasteners, joints, and seams in applications where a tight seal is required.
Feature
Adhesion to Steel 240 oz/in Tape Brand Americover Common Industry Construction General Maintenance Repair Indoor Only Imperial Tape Length 36 yd Imperial Tape WxL 1 1/2 in x 36 yd Maximum Tape Performance Temperature 200 Degrees F Minimum Tape Performance Temperature 30 Degrees F Tape Adhesive Format Double-Sided Continuous Roll Surface Compatibility Concrete Polyethylene (PE) Stone Tape Adhesive Material Acrylic Tape Backing Material Rubber

Ulasan Produk

Tidak ada ulasan