FUNCTIONAIRE Round-Hole Pegboard Hooks, Bin & Toolholder (Holder Perkakas)

Sebelum PPN:
Rp159.900 - Rp399.900
Spesifikasi
UNSPSC31162610
For Pegboard Hole ShapeCircle
For Pegboard Hole Size (inch)1/4
For Pegboard Hole Spacing (inch)1
For Tool TypeHammers; Wrenches
Locking systemSnap-On
MaterialThermoplastic
Mounting TypeSurface
Overall Width (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hooks attach to round-hole pegboard and are used for hanging items on the board.
Feature
Single Rod Pegboard Hook Number of Hooks 25 Overall Height 1 3/4 in Overall Length 2 1/4 in Overall Width 1/4 in 2 in Hook Depth 1 in For Pegboard Hole Spacing For Pegboard Hole Size 1/4 in For Tool Type Hammers Wrenches Surface Snap-On Locking System Circle For Pegboard Hole Shape Thermoplastic Black 90-Degree Single Hook Accessory Type Package Quantity 25

Ulasan Produk

Tidak ada ulasan

Halaman Terkait