DAYTON Round Sling

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp149.900 - Rp1.899.900
Spesifikasi
UNSPSC24101611
IncludesPermanent Identification Tag
ResistsUV Sunlight, Grease and Most Acids
Sling MaterialPolyester
StandardsASME B30.9
Temperature Range (°F)-50 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These endless round slings are color-coded for quick identification of weight ratings. Slings flatten against load for a tight grip. Endless-style slings shift with each use to extend sling life.
Feature
Round Sling Endless - Type 5 Color Code Green Sling Length 4 ft Vertical Hitch Capacity 5 300 lb Choker Hitch Capacity 4 200 lb Basket Hitch Capacity 10 600 lb Width Under Load 1 1/2 in Diameter 7/8 in Sling Material Polyester Temp Range -50 to 200 Degrees F Resists UV Sunlight Grease and Most Acids Standards ASME B30.9 Includes Permanent Identification Tag

Ulasan Produk

Tidak ada ulasan