CROWNHILL Round Mailing Tub

Sebelum PPN:
Rp1.399.900 - Rp10.999.900
Spesifikasi
UNSPSC44121501
MaterialPaper
ShapeCylindrical
Shipping Tube StyleWith End Caps
StandardsUSPS, UPS and DOT Shipping

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tubes with end caps have plastic caps to seal each end of the tube. These reusable round mailing tubes protect rolled posters or documents that must not be bent or folded.
Feature
Mailing Tube Shape Cylindrical Shipping Tube Style With End Caps Usable Diameter 4 in Usable Width 4 in Usable Depth 72 in Usable Length 72 in Usable DxL 4x72 in Usable WxDxL 4x72x72 in Wall Thickness 1/8 in Color Brown Material Paper Includes Caps Standards USPS UPS and DOT Shipping Package Quantity 12

Ulasan Produk

Tidak ada ulasan