KEEPER Rope Tie Down

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC31151903
Body MaterialPolyester
Diameter (inch)3/8
End TypeHook
Length (ft)16
Working Load Limit (lbs)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rope straps are designed to help provide a firm hold on heavy loads on larger jobs. Use them for transport, hoisting items, straightening windblown trees, or securing objects under tension on aircrafts or boats.
Feature
Rope Strap End Type Hook Length 16 ft Diameter 3/8 in Body Material Polyester Hardware Material Steel Color Black/Orange Includes Rope Working Load Limit 150 lb

Ulasan Produk

Tidak ada ulasan