CATAPULT Rope Tie Down (Pengikat Tali)

Sebelum PPN:
Rp3.199.900 - Rp6.699.900
Spesifikasi
UNSPSC27111711
End TypeLoop
Length (ft)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conductive mats move electrical charge across materials very quickly. They are antistatic and have a low surface resistivity less than or equal to 1 x 10^9 Ω/sq.
Feature
Kinetic Energy Recovery Rope End Type Loop Length 20 ft Diameter 1/2 in Body Material Polypropylene Color Red For Use With Shackle Light ATV or similar weighted items Light ATV or similar weighted items Tensile Strength 7 400 lb Working Load Limit 2 467 lb

Ulasan Produk

Tidak ada ulasan