CAMPBELL Blue and White Braided Polypropylene Rope Spool (tali)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC31151503
ColorBlue/White
Package TypeSpool
Rope ConstructionHollow Braid
Rope Diameter (inch)7/32
Rope ItemGeneral Utility Rope
Rope Length (ft)1000
Rope MaterialPolypropylene
Rope Sub-CategoryAll Purpose
Tensile Strength (lbs)700
Working Load Limit (lbs)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All Purpose General Utility Ropes are available in various materials, lengths, diameters, and twist/braid styles. Choose from cotton, manila, nylon, polyester, polyolefin, polypropylene, along with co-polymer and composite materials.
Feature
Rope Item General Utility Rope Rope Sub-Category All Purpose Rope Diameter 7/32 in Rope Material Polypropylene Rope Length 1 000 ft Working Load Limit 50 lb Rope Construction Hollow Braid Tensile Strength 700 lb Blue/White Package Type Spool

Ulasan Produk

Tidak ada ulasan