ABILITY ONE Olive Drab Utility Rope Spool (tali)

Sebelum PPN:
Rp4.699.900 - Rp9.099.900
Spesifikasi
UNSPSC31151504
Package TypeSpool
Rope ConstructionBraid
Rope Diameter (inch)3/16
Rope ItemGeneral Utility Rope
Rope MaterialNylon
Rope Sub-CategoryAll Purpose
StandardsMil-C-5040 Type 3
Tensile Strength (lbs)550
Working Load Limit (lbs)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All Purpose General Utility Ropes are available in various materials, lengths, diameters, and twist/braid styles. Choose from cotton, manila, nylon, polyester, polyolefin, polypropylene, along with co-polymer and composite materials.
Feature
Rope Item General Utility Rope Rope Sub-Category All Purpose Rope Diameter 3/16 in Rope Material Nylon Rope Length 1 200 ft Working Load Limit 550 lb Rope Construction Braid Tensile Strength 550 lb Camo Green Package Type Spool Standards Mil-C-5040 Type 3

Ulasan Produk

Tidak ada ulasan