TRI-ARC Rolling Ladder

Sebelum PPN:
Rp50.999.900
Spesifikasi
UNSPSC30191501
Assembled/UnassembledAssembled
Base Depth (inch)72
Bottom Width (inch)36
Climbing Angle (°)56
ColorAluminium
FinishAluminium Mill
Handrail Height (inch)32
Handrails IncludedYes
Includes2-1/2 in Rubber Pads
Item - Rolling LadderRolling Ladder
Ladder ActuationFoot Activated Step Lock
Load Capacity (lbs)350
MaterialAluminium
Number of Steps8
Overall Height (inch)112
Overall Width (inch)36
Platform Depth (inch)21
Platform Height (inch)80
Platform Width (inch)24
Rear ExitNo
StandardsANSI; OSHA
Step Depth (inch)7
Step TreadSerrated
Step Width (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ladders are designed to the strict ANSI guidelines and OSHA regulations to ensure your workers perform their duties safely at tall heights.
Feature
All Direction Ladder Material Steel Platform Height 100 in Handrails Included Yes Handrail Height 36 in Overall Height 136 in Number of Steps 10 Unassembled Load Capacity 450 lb Step Tread Perforated Platform Depth 10 in Platform Width 24 in Bottom Width 35 in Base Depth 76 in Overall Width 35 in Climbing Angle 56 Degrees Step Depth 7 in Step Width 24 in Ladder Actuation Foot Activated Step Lock Finish Powder Coated Color Gray Standards ANSI OSHA

Ulasan Produk

Tidak ada ulasan