SHURTAPE Residue Free Gaffer's Tape (Lakban Serbaguna / Lakban Kain PE)

Sebelum PPN:
Rp759.900 - Rp17.999.900
Spesifikasi
Adhesion to Steel (oz/inch)75
Brand and SeriesShurtape P- 628
Common IndustryGeneral Maintenance & Repair
Duct Tape GradeIndustrial
EnvironmentIndoor Only
Imperial Tape Length (yd)54
Manufacturer Part NumberP- 628
Maximum Tape Performance Temperature (°F)180
Metric Tape Length (m)50
Minimum Tape Performance Temperature (°F)50
Product FormContinuous Roll
SeriesP- 628
Specifications MetASTM; PSTC
StandardsASTM; PSTC
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialVinyl Coated Cloth
Tape BrandShurtape
Tape Dispensing FormContinuous Roll
Tape ShapeContinuous Roll
Tape Tensile Strength (lbs/inch)50
Tape Thickness (mil)10.75
Tape TypeResidue-Free Gaffer's Tape
Temperature Range (°F)50 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gaffer's tape, also known as gaff tape, has a heavy, cotton, cloth-backing and does not leave an adhesive residue. It adheres well to a variety of surfaces, including carpet. Gaffer's tape is water- and heat-resistant, but less conformable than duct tape. It is often used to temporarily secure lighting and cables without causing surface damage.
Feature
Tape Thickness 10.75 mil Tape Brand SHURTAPE Common Industry General Maintenance Repair Indoor Only Imperial Tape Length 54 yd Imperial Tape Width 1 7/8 in Maximum Tape Performance Temperature 180 Degrees F Minimum Tape Performance Temperature 50 Degrees F Continuous Roll Series P- 628 Tape Backing Material Vinyl Coated Cloth Tape Adhesive Material Rubber Residue-Free Gaffer s Tape Adhesion to Steel 75 oz/in Metric Tape Length 50 m Metric Tape Width 47.6 mm

Ulasan Produk

Tidak ada ulasan