PROTAPES Residue Free Gaffer's Tape (Lakban Safety)
#Grup produk P109378202
Sebelum PPN:
Rp1.799.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 31201523 |
|---|---|
| Adhesion to Steel (oz/inch) | 75 |
| Brand and Series | Pro Tapes Cable Path |
| Common Industry | General Maintenance & Repair; Safety; Warehouse |
| Duct Tape Grade | Industrial |
| Duct Tape Length (yd) | 30 |
| Environment | Indoor and Outdoor |
| Imperial Tape Length (yd) | 30 |
| Manufacturer Part Number | Cable Path |
| Maximum Tape Performance Temperature (°F) | 180 |
| Metric Tape Length (m) | 0.9 |
| Minimum Tape Performance Temperature (°F) | 50 |
| Package Quantity | 1 |
| Product Form | Continuous Roll |
| Series | Cable Path |
| Specifications Met | OSHA |
| Standards | OSHA Hazard Communication Standard |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Cloth |
| Tape Backing Material | Cotton Cloth |
| Tape Brand | Pro Tapes |
| Tape Core Diameter (inch) | 3 |
| Tape Elongation (%) | 4 |
| Tape Resistance Properties | Abrasion-Resistant; Weather-Resistant |
| Tape Tensile Strength (oz/inch) | 80 |
| Tape Thickness (mil) | 11 |
| Tape Type | Residue-Free Gaffer's Tape |
| Temperature Range (°F) | 50 to 180 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Gaffer's tape, also known as gaff tape, has a heavy, cotton, cloth-backing and does not leave an adhesive residue. It adheres well to a variety of surfaces, including carpet. Gaffer's tape is water- and heat-resistant, but less conformable than duct tape. It is often used to temporarily secure lighting and cables without causing surface damage.
Feature
Tape Thickness 11 mil Tape Brand Pro Tapes Common Industry General Maintenance Repair Safety Warehouse Indoor and Outdoor Imperial Tape Length 30 yd Imperial Tape Width 4 in Maximum Tape Performance Temperature 180 Degrees F Minimum Tape Performance Temperature 50 Degrees F Continuous Roll Series Cable Path Tape Backing Material Cotton Cloth Tape Adhesive Material Rubber Residue-Free Gaffer s Tape Adhesion to Steel 75 oz/in Metric Tape Length 0.9 m Metric Tape Width 101.6 mmProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5mP109378202-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
