Polyken Residue Free Gaffer's Tape (Lakban Kain Gaffer)

Sebelum PPN:
Rp349.900 - Rp1.499.900
Spesifikasi
UNSPSC31201523
Adhesion to Steel (oz/inch)50
Brand and SeriesPolyken 510
Common IndustryAssembly & Manufacturing; Construction; General Maintenance & Repair; Metalworking; Warehouse
Duct Tape GradeIndustrial
Duct Tape Primary MaterialCloth
EnvironmentIndoor and Outdoor
Manufacturer Part Number510
Maximum Tape Performance Temperature (°F)200
Minimum Tape Performance Temperature (°F)40
Package Quantity1
Product FormContinuous Roll
Series510
Specifications MetUL Listed
StandardsUL 723
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialVinyl Coated Cloth
Tape BrandPolyken
Tape Dispensing FormContinuous Roll
Tape ElongationNot Rated
Tape Resistance PropertiesMoisture-Resistant
Tape ShapeContinuous Roll
Tape Tensile Strength (lbs/inch)42
Tape Thickness (mil)11.5
Tape TypeResidue-Free Gaffer's Tape
Temperature Range (°F)40 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gaffer's tape, also known as gaff tape, has a heavy, cotton, cloth-backing and does not leave an adhesive residue. It adheres well to a variety of surfaces, including carpet. Gaffer's tape is water- and heat-resistant, but less conformable than duct tape. It is often used to temporarily secure lighting and cables without causing surface damage.
Feature
Tape Thickness 11.5 mil Tape Brand Polyken Common Industry Assembly Manufacturing Construction General Maintenance Repair Metalworking Warehouse Indoor and Outdoor Imperial Tape Length 54 yd Imperial Tape Width 2 13/16 in Maximum Tape Performance Temperature 200 Degrees F Minimum Tape Performance Temperature 40 Degrees F Continuous Roll Series 510 Tape Backing Material Vinyl Coated Cloth Tape Adhesive Material Rubber Residue-Free Gaffer s Tape Adhesion to Steel 50 oz/in

Ulasan Produk

Tidak ada ulasan