HONEYWELL FIBRE-METAL Replacement Visor for Face Shield (Kaca/Visor Pengganti)

Sebelum PPN:
Rp139.900 - Rp939.900
Spesifikasi
Compatible with BrandHoneywell
Compatible with SeriesFibre-Metal
Dielectric ProtectionNo
Face Shield Visor CoatingUncoated
Includes Anti-Fog Visor CoatingNo
Includes Anti-Static Visor CoatingNo
Includes No Visor CoatingsYes
Includes Scratch-Resistant Visor CoatingNo
StandardsANSI Z87.1; CSA Z94.3
Visor MaterialPolycarbonate
Visor Thickness (inch)0.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement face shield visors fit Honeywell North-brand face shields. Face shield visors attach to headgear to protect the eyes, nose, mouth, and chin from impact and liquid splash while allowing workers to clearly see the workpiece.
Feature
Faceshield Visor Compatible with Brand Honeywell Compatible with Manufacturer Model Number F400 F500 Compatible with Series Fibre-Metal Dielectric Protection No Features Dirt and Debris Easy Installation Exact Fit Perfect Seal Against Dust For Use With F400 Mounting Crown F500 Mounting Crown Includes Instructions Includes Anti-Fog Visor Coating No Includes Anti-Static Visor Coating No Includes No Visor Coatings Yes Includes Scratch-Resistant Visor Coating No

Ulasan Produk

Tidak ada ulasan