MINIGRIP RED LINE Reclosable Poly Bag

Sebelum PPN:
Rp379.900 - Rp6.499.900
Spesifikasi
UNSPSC24111503
Bag Bottom TypeFlat
Bag Closure TypeZip Seal
Bag MaterialLow Density Polyethylene (LDPE)
ColorClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reclosable single zip-seal poly bags are reinforced to help prevent splitting when bags are opened or filled. These bags can be opened and closed quickly.
Feature
Reclosable Poly Bag Bag Closure Type Zip Seal Low Density Polyethylene (LDPE) Thickness 2 mil Width 3 in Length 5 in With Hang Hole No FDA Compliant Yes Bag Bottom Type Flat Clear Package Configuration Dispenser Bag Seal Length 5 in Seal Width 3 in Usable Length 5 in Usable Width 3 in Package Quantity 1000

Ulasan Produk

Tidak ada ulasan