ARMOR POLY Reclosable Poly Bag

Sebelum PPN:
Rp9.099.900
Spesifikasi
UNSPSC24111503
Bag Bottom TypeFlat
Bag Closure TypeZip Seal
Bag MaterialLow Density Polyethylene (LDPE)
ColorBlue
Length (inch)15
Package ConfigurationFlat Pack
Seal Length (inch)12
Seal Width (inch)1/8
Thickness (mil)4
Usable Length (inch)14-1/4
Usable Width (inch)12
Width (inch)12
With Hang HoleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VCI reclosable poly bags inhibit corrosion and are used to protect metal parts from rust and corrosion during shipping and storage. These bags are commonly used for manufacturing, metal fabrication, and machining applications.
Feature
Bag Features Corrosion-Inhibiting VCI Reclosable Poly Bag Bag Closure Type Zip Seal Low Density Polyethylene (LDPE) Thickness 4 mil Width 12 in Length 15 in With Hang Hole No FDA Compliant No Bag Bottom Type Flat Blue Package Configuration Flat Pack Seal Length 12 in Seal Width 1/8 in Usable Length 14 1/4 in Usable Width 12 in Package Quantity 500

Ulasan Produk

Tidak ada ulasan