COLSON Quiet-Roll Medical Plate Caster

Sebelum PPN:
Rp769.900 - Rp999.900
Spesifikasi
Caster Sub-TypeSwivel
Core ColorGray
Includes Thread GuardsYes
Mounting Bolt Dia. (inch)5/16
Number of Mounting Holes4
Outside Bolt Hole Spacing (inch)2x2-13/32
Swivel ConstructionKingpin
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialPlastic
Wheel/Tread ColorGray
Wheel/Tread Hardness70 Shore A
Wheel/Tread Hardness RatingSoft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-profile easy-turn medical plate casters each have two wheels mounted on a single axle. This reduces the friction between the floor and the wheels (also known as scrubbing), which allows the casters to swivel more easily than plate casters with a single wheel. The casters are suitable for use on patient lifts and other medical equipment that needs to stay low to the ground to maximize the stability of the equipment as it's rolling.
Feature
Swivel Low-Profile Easy-Turn Medical Plate Caster Load Rating 220 lb Swivel Lock Type Total Lock Wheel Dia 3 in Wheel Width 2 in Wheel/Tread Material Thermoplastic Rubber Wheel Core Material Plastic Non-Marking Yes Number of Wheels 2 Caster Brake Type Total Lock Brake Tread Shape Standard

Ulasan Produk

Tidak ada ulasan