PLANO MOLDING Protective Tube Case

Sebelum PPN:
Rp1.899.900 - Rp4.099.900
Spesifikasi
UNSPSC53121705
Closure TypeLockable
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Select 1 Plies for thick webbing. These Type 3 eye and eye flat slings with reinforced nylon edge can be used in vertical, basket, and choker hitches. Ideal for easier removal from beneath the load than similar sling types.
Feature
Protective Tube Case Closure Type Lockable Color Black Handle Style Molded Includes Foam Insert No Inside Depth 8 in Inside Length 110 in Inside Width 8 in Material Plastic Maximum Operating Temperature 150 Degrees F Minimum Operating Temperature 0 Degrees F Number of Latches 0 Number of Wheels 2 Overall Depth 8 1/2 in Overall Length 112 in Overall Width 11 1/2 in Weight 14 lb Caster Type Rigid Finish Unfinished Mobility Mobile

Ulasan Produk

Tidak ada ulasan