NANUK CASES Protective Suitcase-Style Case (Kotak Perkakas)

Sebelum PPN:
Rp1.199.900 - Rp7.699.900
Spesifikasi
UNSPSC53121705
Closure TypeLatches; Padlock
Handle StyleFolding
IP/NEMA RatingIPX7; IP6X
MaterialPlastic
MobilityStationary
Number of Latches2
StandardsASTM D-4169 DC-18; ATA 300; MIL-STD-810F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard suitcase-style cases store, ship, and carry small-to-medium-sized equipment and items.
Feature
H7663 Protective Case Bottom Depth 2 5/8 in Closure Type Latches Padlock Color Black Electrostatic Discharge No Handle Style Folding Includes Foam Insert No Inside Depth 3 1/8 in Inside Length 7 3/8 in Inside Width 4 7/8 in Lid Depth 1/2 in Material Plastic Maximum Operating Temperature 140 Degrees F Minimum Operating Temperature -20 Degrees F Number of Latches 2 Number of Wheels 0 Overall Depth 3 3/4 in Overall Length 9 1/8 in Overall Width 6 3/4 in Weight Capacity 4 lb

Ulasan Produk

Tidak ada ulasan

Halaman Terkait