FLAMBEAU Protective Suitcase-Style Case

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
UNSPSC24112401
Closure TypeSingle Throw
ColorBlack
Foam DesignFlat
Foam MaterialPolyester/Polyurethane
Handle StyleFolding
Includes Foam InsertYes
MaterialPlastic
MobilityStationary
Number of Latches2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard suitcase-style cases store, ship, and carry small-to-medium-sized equipment and items.
Feature
Protective Case Bottom Depth 2 3/8 in Closure Type Single Throw Color Black Electrostatic Discharge No Foam Design Flat Handle Style Folding Includes Foam Insert Yes Inside Depth 3 1/4 in Inside Length 11 1/2 in Inside Width 8 1/2 in Lid Depth 1 7/8 in Material Plastic Maximum Operating Temperature 170 Degrees F Minimum Operating Temperature -40 Degrees F Number of Latches 2 Number of Wheels 0 Overall Depth 4 in Overall Length 14 in Overall Width 10 1/2 in Weight 2 lb

Ulasan Produk

Tidak ada ulasan