Pelican Protective Case Organizer

Sebelum PPN:
Rp829.900
Spesifikasi
UNSPSC41113118
Attachment TypeHook and Loop Straps
ColorBlack
Compatible Manufacturer Model Number1500
Manufacturer Part Number1500-509-000
MaterialLeather; Nylon
Number of Compartments4
Number of Openings4
Overall Length (inch)16-1/4
Overall Width (inch)10-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of foam tape are conformable and have a strong, double-sided adhesive with a pull-away liner. The thick foam fills gaps in irregular or mismatched surfaces, such as tile or brick, to provide an even adhesive base for mounting items. It is intended for indoor use to mount signs, nameplates, and dispensers.
Feature
Lid Organizer Attachment Type Hook and Loop Straps Color Black Compatible Manufacturer Model Number 1500 Material Leather Nylon Number of Compartments 4 Number of Openings 4 Overall Length 16 1/4 in Overall Width 10 1/2 in

Ulasan Produk

Tidak ada ulasan