COURIER 1000 Timbangan Pengiriman Portabel (Timbangan Koper)

Sebelum PPN:
Rp5.499.900
Spesifikasi
UNSPSC31160000
Accuracy (lbs)0.02
Basic Power SourceBattery
Batteries IncludedNo
Batteries RequiredYes
Battery SizeC
Battery TypeAlkaline
Bench Scale TypeGeneral Purpose
Body MaterialABS
Calibration CertificateNo Certificate
ColorGray
Cord Length (ft)5-7/8
Display Character Height (inch)13/16
Display TypeLCD
IncludesAC Adapter
Number of Batteries Required3
Number of display characters4
Overall Depth (inch)12-3/8
Overall Height (inch)2-3/8
Overall Width (inch)12-3/8
Plug TypeTwo Prong
Product TypePortable Shipping Scale
Scale ApplicationPackage Weighing
Scale DisplayDigital
Scale Features150% Overload Protection
Scale FunctionsDynamic Weighing
Scale Graduations0.02lb/0.01kg
Scale TypeBench
Scale Use LocationShipping Dock
StandardsCanada ICES-003 Class A; FCC Part 15 Class A; IEC/EN 61010-1; IEC/EN 61326-1 Class B; RoHS; UL Certified; WEEE; CE
Voltage (V)12 DC
WashdownNo
Weighing Surface Depth (inch)11
Weighing Surface Height (inch)2-3/8
Weighing Surface MaterialStainless Steel
Weighing Surface Width (inch)12-3/8
Weighing unitskg;lb
Weight Capacity (lbs)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Portable Shipping Scale

Ulasan Produk

Tidak ada ulasan